Order Entry
Export
Orders LinkContactUsLinkComponent
Snap ring caps for snap ring vials, N 11

Snap ring caps for snap ring vials, N 11

PE, hard, blue, center hole, 55° shore A, Silicone white/PTFE blue, cross-slit, 1,0 mm
Catalog # MANA702717.2
Supplier:   MACHEREY-NAGEL
Snap ring caps for snap ring vials, N 11
Catalog # MANA702717.2
Supplier:  MACHEREY-NAGEL
Snap ring caps for snap ring vials, N 11
Snap ring caps for snap ring vials, N 11

PE, hard, blue, center hole, 55° shore A, Silicone white/PTFE blue, cross-slit, 1,0 mm

Price
31,30 €
Log in for availability
1 * 100 items
Product Details & Documents

Ready assembled snap ring closures made of polyethylene are available for the snap ring vials.

  • Available as hard cap version in transparent and further colours or as soft cap in light blue for easy handling
  • Large choice of septa materials
  • Most frequent version are closures with cross-slit silicone/PTFE septum, which supports easy penetration of blunt HPLC needles

Documents

Specifications
  • Hardness:
    55° shore A
  • Septum:
    Silicone white/PTFE blue, cross-slit
  • Type:
    PE, hard, blue, center hole
  • Seq:
    09
  • Thickness:
    1,0 mm