Order Entry
Export
Orders LinkContactUsLinkComponent
 

Snap ring caps for snap ring vials, N 11

PE, hard, blue, center hole, 45° shore A, Silicone white/PTFE red, 1,0 mm
Catalog # MANA702710.1
Supplier:   MACHEREY-NAGEL
Snap ring caps for snap ring vials, N 11
Catalog # MANA702710.1
Supplier:  MACHEREY-NAGEL
Snap ring caps for snap ring vials, N 11
Snap ring caps for snap ring vials, N 11

PE, hard, blue, center hole, 45° shore A, Silicone white/PTFE red, 1,0 mm

Price
24,00 €
Log in for availability
1 * 100 items
Product Details & Documents

Ready assembled snap ring closures made of polyethylene are available for the snap ring vials.

  • Available as hard cap version in transparent and further colours or as soft cap in light blue for easy handling
  • Large choice of septa materials
  • Most frequent version are closures with cross-slit silicone/PTFE septum, which supports easy penetration of blunt HPLC needles
Specifications
  • Hardness:
    45° shore A
  • Septum:
    Silicone white/PTFE red
  • Type:
    PE, hard, blue, center hole
  • Seq:
    04
  • Thickness:
    1,0 mm