Vial racks
Vials with a diameter of 23,1 mm max. and flat bottom, 36, 323×91×30 mm
Catalog # MANA702503
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
These chromatography vial racks are used for a safe standing position of the vials on the lab bench.
- For 1,5 and 4 ml vials or for 10 and 20 ml headspace vials
- Made from blue, chemically resistant PP
- Empty vial racks are stackable
Documents
Vials and Caps.pdf
Additional Product Details
Specifications
- For tubes:Vials with a diameter of 23,1 mm max. and flat bottom
- No. of Holes:36
- Seq:03
- W×D×H:323×91×30 mm



