Order Entry
Export
Orders LinkContactUsLinkComponent
BIO-LAB-TOP

BIO-LAB-TOP

Filter paper, 140 g/m², one side coated with polyethylene, 0.48×50 m, 0.22 mm/8.7 mil, 210 - 230 ml/m²
Catalog # MANA740810
Supplier:   MACHEREY-NAGEL
BIO-LAB-TOP
Catalog # MANA740810
Supplier:  MACHEREY-NAGEL
BIO-LAB-TOP
BIO-LAB-TOP

Filter paper, 140 g/m², one side coated with polyethylene, 0.48×50 m, 0.22 mm/8.7 mil, 210 - 230 ml/m²

Price
151,00 €
Log in for availability
1 * 1 Roll
Product Details & Documents

Protect laboratory surfaces from spills.

  • BIO-LAB-TOP is a filter paper used for surface protection from spills

  • The filter paper is coated on one side with polyethylene

The filter paper has a water adsorption of 210 to 230 ml/m².
Shelf life: 72 months from production date.

Specifications
  • Description:
    Filter paper, 140 g/m², one side coated with polyethylene
  • L×W:
    0.48×50 m
  • Thickness:
    0.22 mm/8.7 mil
  • Absorbency:
    210 - 230 ml/m²