BIO-LAB-TOP
Filter paper, 140 g/m², one side coated with polyethylene, 480×600 mm, 0.22 mm/8.7 mil, 210 - 230 ml/m²
Catalog # MANA740800
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Protect laboratory surfaces from spills.
BIO-LAB-TOP is a filter paper used for surface protection from spills
- The filter paper is coated on one side with polyethylene
The filter paper has a water adsorption of 210 to 230 ml/m².
Shelf life: 72 months from production date.
Specifications
- Description:Filter paper, 140 g/m², one side coated with polyethylene
- L×W:480×600 mm
- Thickness:0.22 mm/8.7 mil
- Absorbency:210 - 230 ml/m²



