Snap ring caps for snap ring vials, N 11
PE, soft, light blue, center hole, 45° shore A, Red rubber/FEP colourless, 1,0 mm
Catalog # MANA702063.2080
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Ready assembled snap ring closures made of polyethylene are available for the snap ring vials.
- Available as hard cap version in transparent and further colours or as soft cap in light blue for easy handling
- Large choice of septa materials
- Most frequent version are closures with cross-slit silicone/PTFE septum, which supports easy penetration of blunt HPLC needles
Documents
MACHEREY-NAGEL Vials and Caps.pdf
Additional Product Details
Specifications
- Hardness:45° shore A
- Septum:Red rubber/FEP colourless
- Type:PE, soft, light blue, center hole
- Seq:13
- Thickness:1,0 mm



