Order Entry
Export
Orders LinkContactUsLinkComponent
 

Column chromatography sorbents, silica

Silica 60, 70 - 130 mesh; 0,1 - 0,2 mm, 25 kg
  MANA815340.25
Column chromatography sorbents, silica
  MANA815340.25
 :  
Column chromatography sorbents, silica
Column chromatography sorbents, silica

Silica 60, 70 - 130 mesh; 0,1 - 0,2 mm, 25 kg

 :  
 
1 425,00 €
   
1 * 25 kg
 

Silica gel adsorbents for column chromatography.

  • Highly porous, amorphous
  • Chromatographic quality

Standard silica 60, pore size ~60 Å, pore volume ~0,75 ml/g, spec. surface BET ~500 m²/g is primarily used for low pressure column chromatography (Flash chromatography).

Silica FIA is applied at the fluorescence indicator adsorption procedure for the determination of saturated, unsaturated, and aromatic hydrocarbons in the testing of liquid fuels in accordance with DIN 51791 and ASTM D 1319-58T.

 

 

 

  • Particle Size:
    70 - 130 mesh; 0,1 - 0,2 mm
  • Pk:
    25 kg
  • Description:
    Silica 60