HPLC columns, NUCLEOSHELL® Phenyl-Hexyl
Analytical, Phenyl-Hexyl, 90 Å, 2,7 µm, 3,00 mm, 150 mm
Catalog # MANA763736.30
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
NUCLEOSHELL® Phenyl-Hexyl based on core-shell particle technology for fast and efficient HPLC.
- Efficient core-shell silica gel
- Phenyl hexyl modification
- Hydrophobic phase with alternative selectivity in comparison to classical C18 modifications
The retention mechanisms are determined by π-π and hydrophobic interactions. The phase is recommended for aromatic and unsaturated compounds such as phthalates, benzodiazepines and beta-lactam antibiotics.
EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).
Documents
Specifications
- Column Format:Analytical
- Ø int.:3,00 mm
- Particle Size:2,7 µm
- Pore size:90 Å
- Length:150 mm
- Seq:06
- Phase:Phenyl-Hexyl
- Carbon load:4,5%
- Cat. No.:MANA763736.30
- Endcapped:Yes
- pH range:1 - 10



