Order Entry
Export
Orders LinkContactUsLinkComponent
HPLC columns, NUCLEOSHELL® Phenyl-Hexyl

HPLC columns, NUCLEOSHELL® Phenyl-Hexyl

Analytical, Phenyl-Hexyl, 90 Å, 2,7 µm, 4,00 mm, 100 mm
Catalog # MANA763734.40
Supplier:   MACHEREY-NAGEL
HPLC columns, NUCLEOSHELL® Phenyl-Hexyl
Catalog # MANA763734.40
Supplier:  MACHEREY-NAGEL
HPLC columns, NUCLEOSHELL® Phenyl-Hexyl
HPLC columns, NUCLEOSHELL® Phenyl-Hexyl

Analytical, Phenyl-Hexyl, 90 Å, 2,7 µm, 4,00 mm, 100 mm

Price
840,00 €
Log in for availability
1 * 1 items
Product Details & Documents

NUCLEOSHELL® Phenyl-Hexyl based on core-shell particle technology for fast and efficient HPLC.

  • Efficient core-shell silica gel
  • Phenyl hexyl modification
  • Hydrophobic phase with alternative selectivity in comparison to classical C18 modifications

The retention mechanisms are determined by π-π and hydrophobic interactions. The phase is recommended for aromatic and unsaturated compounds such as phthalates, benzodiazepines and beta-lactam antibiotics.

EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).

Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,00 mm
  • Particle Size:
    2,7 µm
  • Pore size:
    90 Å
  • Length:
    100 mm
  • Seq:
    08
  • Phase:
    Phenyl-Hexyl
  • Carbon load:
    4,5%
  • Cat. No.:
    MANA763734.40
  • Endcapped:
    Yes
  • pH range:
    1 - 10