Cleaning cloths, MicroClean Plus
Blue, 400×450 mm, 5 cloths/pack
Catalog # VILE152530
Supplier: FHP VILEDA SCS
Jump to:
Product Details & Documents
MicroClean Plus is a high performance cleaning cloth made from a uniquely fine microfibre (70% polyester and 30% polyamide). Great streak- and lint-free results are achieved with just one wipe. Ideal for quick dirt removal even without chemicals.
- Extremly durable
- Micron Fibre Technology for deeper and more effective cleaning
- MicroClean dries quickly: Bacteria growth is prevented
- Washable and reusable: Reduces waste and protects the environment
- Colour coding system allows a cleaning process according to hygiene standards
MicroClean Plus is suitable for demanding cleaning tasks in general building cleaning and Hotels/Restaurants/Catering on every kind of surface - with or without cleaning agents.
Specifications
- Packed:5 cloths/pack
- Colour:Blue
- L×W:400×450 mm



