Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Glove Liners

VWR®, Glove Liners

Full-finger liners, S, Green, 2mm ± 10%, 20 pairs/bag
Catalog # 112-1900
Supplier:   VWR Collection
VWR®, Glove Liners
Catalog # 112-1900
Supplier:  VWR Collection
VWR®, Glove Liners
VWR®, Glove Liners

Full-finger liners, S, Green, 2mm ± 10%, 20 pairs/bag

Price
26,70 €
Log in for availability
1 * 20 PAIR
Product Details & Documents

These durable and reusable glove liners are made from 100% nylon. They are compatible with stringent cleanroom requirements, and can be used effectively as a gowning glove. Low linting.

  • Reduces perspiration and wicks moisture during extended use
  • Prevents skin irritation without diminishing tactile sensitivity
  • Limits wear and tear to extend life of gloves, and conserve resources
  • Pre-laundered, will not shrink during washing

Basic weight: 21,5 g/pair ±10%

Thickness: 2 mm ±10%

Surface resistivity: 1×10⁹ ±10% ohms/m²

Used glove liners can be recycled after use using the Recycling solution for disposable gloves, Zero Waste Box™from TerraCycle.

Specifications
  • Glove size:
    S
  • Packed:
    20 pairs/bag
  • Colour:
    Green
  • Seq:
    02
  • Thickness:
    2mm ± 10%
  • Model:
    Full-finger liners
  • Cat. No.:
    112-1900
  • Disposable / reusable:
    Reusable
  • Cuff style:
    Knit wrist
  • Ambidextrous / hand-specific:
    Ambidextrous