Kits for Precellys®
Precellys® Ceramic kit 0,1 mm, 25×15 ml tubes, pre-filled with ceramic beads, Microorganisms, CK01/ 15 ml
432-0277
The Precellys lysing kits offer the best versatility of volumes and grinding material to process any type of samples: Human, animal, plants, microorganisms or soil.
- More than 30 different lysing matrixes
- Reinforced tubes are suitable for use at the maximum energy levels
- Easy-handling features allow the Precellys to be used without any advanced training
These kits are specifically for sample preparation for Precellys homogenisers. They can process any type of sample. Choosing the appropriate lysing kit maximises the quantity and quality of extraction by decreasing the process time and limiting the heat generated.
Reinforced tubes have thicker walls and their top contains an o-ring to make it more resistant.
BERTP000913-LYSK0A_240627-890.pdf BERTP000947-LYSK0A_240716-830.pdf CoC_BERTP000913-LYSK0A_200707-804 CoC_BERTP000913-LYSK0A_210809-890 coc_BERTP000916-LYSK0A_250716-830
- Description:Precellys® Ceramic kit 0,1 mm, 25×15 ml tubes, pre-filled with ceramic beads
- Seq:011
- Type:CK01/ 15 ml
- For:Microorganisms



