Order Entry
Export
Orders LinkContactUsLinkComponent
Kits for Precellys®

Kits for Precellys®

Glass beads, 0,1 mm, up to 500 tubes, Tough microorganisms
Catalog # 432-0296
Supplier:   Bertin Instruments
Kits for Precellys®
Catalog # 432-0296
Supplier:  Bertin Instruments
Kits for Precellys®
Kits for Precellys®

Glass beads, 0,1 mm, up to 500 tubes, Tough microorganisms

Price
108,00 €
Log in for availability
1 * 400 g
Product Details & Documents

The Precellys lysing kits offer the best versatility of volumes and grinding material to process any type of samples: Human, animal, plants, microorganisms or soil.

  • More than 30 different lysing matrixes
  • Reinforced tubes are suitable for use at the maximum energy levels
  • Easy-handling features allow the Precellys to be used without any advanced training

These kits are specifically for sample preparation for Precellys homogenisers. They can process any type of sample. Choosing the appropriate lysing kit maximises the quantity and quality of extraction by decreasing the process time and limiting the heat generated.

Reinforced tubes have thicker walls and their top contains an o-ring to make it more resistant.

Specifications
  • Description:
    Glass beads, 0,1 mm, up to 500 tubes
  • Seq:
    061
  • For:
    Tough microorganisms