Jackets, Pewter jacket, KS32
K232, Black, 3XL
Catalog # PRTWKS32BKRXXXL
Supplier: Portwest
Jump to:
Product Details & Documents
Ideal for cool outdoor conditions this jacket offers great function and style. The inner Sherpa pile lining traps warmth around the torso area, while lightly padded sleeves reduce bulk and allow great reach and movement.
- 50+ UPF rated fabric to block 98% of UV rays
- Four pockets for ample storage
- Front zip opening for easy access
- Ribbed hem for a comfortable fit
- Hood for added protection against the elements
- Print access for corporate branding
- Pen division
Shell fabric: 65% polyester, 35% cotton 280 g; lining fabric: body lining: 100% polyester sherpa pile 30 0g; sleeve lining: 100% polyester 60 g; filling fabric: sleeve filling: 100% polyester wadding 40 g.
Tested to withstand the rigours of everyday wear each garment has been carefully designed and manufactured to ensure optimum quality at the best price.
Specifications
- Clothing Size:3XL
- Type:K232
- Colour:Black
- Cat. No.:PRTWKS32BKRXXXL
- Risk area:Cold
- Model:K232
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Zip closure
- Fabric:65% polyester, 35% cotton



