VWR®, Dispenser Tips, Universal
2,5 ml, -, Bulk
Catalog # 613-5871
Supplier: VWR Collection
VWR®, Dispenser Tips, Universal
Catalog # 613-5871
Supplier: VWR Collection
Jump to:
Product Details & Documents
By using the direct displacement method, these tips work well for infectious and volatile liquids, as the fluid never will get in touch with the instrument which avoids any contamination.
- Compatible with: VWR® Stepper and Stepper Pro, Ritter Ripette®, and Ripette® pro, Brand HandyStep®, HandyStep® electronic and HandyStep® touch*, Eppendorf® Multipette® 4780 and Multipette® plus, Gilson Repetman®, EasyStep, Minilab 100/101, STEPMATE Handrop (* without activated display/tip recognition)
- Sustainable design based on virgin resins
- Nine different tip sizes from 0,1 to 50 ml
- Standard (non sterile, but PCR-clean = ATP-, RNase-, DNase- and endotoxin-free) with sterile tips available
- Sterile tips guaranteed free from DNA, DNase, RNase, ATP and pyrogens
NOTE: 25 and 50 ml tips require an adapter, which is included in the delivery.
Specifications
- Packed:Bulk
- Sterile:-
- Volume:2,5 ml
- Seq:05
- Cat. No.:613-5871
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact



