Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Dispenser Tips, Universal

VWR®, Dispenser Tips, Universal

0,5 ml, -, Bulk
Catalog # 613-5869
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, Dispenser Tips, Universal
Catalog # 613-5869
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, Dispenser Tips, Universal
VWR®, Dispenser Tips, Universal

0,5 ml, -, Bulk

Price
102,00 €
Log in for availability
1 * 100 items
Product Details & Documents

By using the direct displacement method, these tips work well for infectious and volatile liquids, as the fluid never will get in touch with the instrument which avoids any contamination.

  • Compatible with: VWR® Stepper and Stepper Pro, Ritter Ripette®, and Ripette® pro, Brand HandyStep®, HandyStep® electronic and HandyStep® touch*, Eppendorf® Multipette® 4780 and Multipette® plus, Gilson Repetman®, EasyStep, Minilab 100/101, STEPMATE Handrop (* without activated display/tip recognition)
  • Sustainable design based on virgin resins
  • Nine different tip sizes from 0,1 to 50 ml
  • Standard (non sterile, but PCR-clean = ATP-, RNase-, DNase- and endotoxin-free) with sterile tips available
  • Sterile tips guaranteed free from DNA, DNase, RNase, ATP and pyrogens

NOTE: 25 and 50 ml tips require an adapter, which is included in the delivery.

Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Volume:
    0,5 ml
  • Seq:
    03
  • Cat. No.:
    613-5869
  • Environmental certification:
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • Environmentally Preferable:
    Low Manufacturing Impact