Order Entry
Export
Orders LinkContactUsLinkComponent
 

Viscometer Thermometers for Ball Draw Viscometers

Viscometer thermometer for ball draw viscometer, –1...+51 °C, 0,1 °C, 460 mm, Blue liquid, 140 mm, 9,5 mm
Catalog # AMARM241030-CB
Supplier:   Amarell
Viscometer Thermometers for Ball Draw Viscometers
Catalog # AMARM241030-CB
Supplier:  Amarell
Viscometer Thermometers for Ball Draw Viscometers

Viscometer thermometer for ball draw viscometer, –1...+51 °C, 0,1 °C, 460 mm, Blue liquid, 140 mm, 9,5 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Viscometer thermometer for ball draw viscometer, similar DIN, enclosed scale, –1 to +51:0,1 °C, capillary tube specially coated inside, with non-wetting blue special liquid, 460×9,5 mm, immersion 140 mm, Richter-top finish without button, with works certificate with one test point.

Specifications
  • Ø:
    9,5 mm
  • Immersion depth:
    140 mm
  • Description:
    Viscometer thermometer for ball draw viscometer
  • Length:
    460 mm
  • Seq:
    01
  • Division:
    0,1 °C
  • Filling:
    Blue liquid
  • Range:
    –1...+51 °C