Order Entry
Export
Orders LinkContactUsLinkComponent
 

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 120 C, +38,6 ...+41,4 °C, 0,05 °C, 305 mm, Blue special liquid, Total, 6,0 - 7,0 mm
Catalog # AMARA301610-CB/WC
Supplier:   Amarell
ASTM® Precision Thermometers
Catalog # AMARA301610-CB/WC
Supplier:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 120 C, +38,6 ...+41,4 °C, 0,05 °C, 305 mm, Blue special liquid, Total, 6,0 - 7,0 mm

Price
330,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

 : Compliant with ASTM.

Specifications
  • Ø:
    6,0 - 7,0 mm
  • Immersion depth:
    Total
  • Description:
    ASTM precision thermometer, ASTM 120 C
  • Length:
    305 mm
  • Seq:
    75
  • Division:
    0,05 °C
  • Filling:
    Blue special liquid
  • Range:
    +38,6 ...+41,4 °C