Order Entry
Export
Orders LinkContactUsLinkComponent
ASTM® Precision Thermometers

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 114 C, −80,0...+20,0 °C, 0,5 °C, 300 mm, Toluene, Total, 6,0 - 7,0 mm
Catalog # AMARA301530-TOL/WC
Supplier:   Amarell
ASTM® Precision Thermometers
Catalog # AMARA301530-TOL/WC
Supplier:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 114 C, −80,0...+20,0 °C, 0,5 °C, 300 mm, Toluene, Total, 6,0 - 7,0 mm

Price
206,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

Certifications: Compliant with ASTM.

Documents

Specifications
  • Ø:
    6,0 - 7,0 mm
  • Immersion depth:
    Total
  • Description:
    ASTM precision thermometer, ASTM 114 C
  • Length:
    300 mm
  • Seq:
    74
  • Division:
    0,5 °C
  • Filling:
    Toluene
  • Range:
    −80,0...+20,0 °C