ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 107 C, +248,0...+302,0 °C, 0,2 °C, 395 mm, Gallium, 100 mm, 6,0 - 7,0 mm
Catalog # AMARA301450-GA/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA300730-CB^WC_TDS_EN
Datasheet
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:100 mm
- Description:ASTM precision thermometer, ASTM 107 C
- Length:395 mm
- Seq:72
- Division:0,2 °C
- Filling:Gallium
- Range:+248,0...+302,0 °C



