Order Entry
Export
Orders LinkContactUsLinkComponent
 

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 104 C, +173,0...+227,0 °C, 0,2 °C, 395 mm, Gallium, 100 mm, 6,0 - 7,0 mm
  AMARA301420-GA/WC
 :   Amarell
ASTM® Precision Thermometers
  AMARA301420-GA/WC
 :  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 104 C, +173,0...+227,0 °C, 0,2 °C, 395 mm, Gallium, 100 mm, 6,0 - 7,0 mm

 
419,00 €
   
1 * 1 items
 

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

Certifications: Compliant with ASTM.

 
  • Ø:
    6,0 - 7,0 mm
  • Immersion depth:
    100 mm
  • Description:
    ASTM precision thermometer, ASTM 104 C
  • Length:
    395 mm
  • Seq:
    69
  • Division:
    0,2 °C
  • Filling:
    Gallium
  • Range:
    +173,0...+227,0 °C