ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 99 F, −58...+41 °C, 0,5 °F, 302 mm, Blue special liquid, 35 mm, 6,0 - 7,0 mm
Catalog # AMARA301370-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA300730-CB^WC_TDS_EN
Datasheet
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:35 mm
- Description:ASTM precision thermometer, ASTM 99 F
- Length:302 mm
- Seq:66
- Division:0,5 °F
- Filling:Blue special liquid
- Range:−58...+41 °C



