ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 89 C, −20...+10 °C, 0,1 °C, 370 mm, Blue special liquid, 76 mm, 6,0 - 7,0 mm
Catalog # AMARA301270-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:76 mm
- Description:ASTM precision thermometer, ASTM 89 C
- Length:370 mm
- Seq:61
- Division:0,1 °C
- Filling:Blue special liquid
- Range:−20...+10 °C



