ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 83 F, +60...+160 °F, 1,0 °F, 171 mm, Red special liquid, 40 mm, 6,0 - 7,0 mm
Catalog # AMARA301160-FL/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:40 mm
- Description:ASTM precision thermometer, ASTM 83 F
- Length:171 mm
- Seq:58
- Division:1,0 °F
- Filling:Red special liquid
- Range:+60...+160 °F



