ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 82 F, 0...+220 °F, 2,0 °F, 162 mm, Blue special liquid, 30 mm, 6,0 - 7,0 mm
Catalog # AMARA301140-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA300730-CB^WC_TDS_EN
Datasheet
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:30 mm
- Description:ASTM precision thermometer, ASTM 82 F
- Length:162 mm
- Seq:55
- Division:2,0 °F
- Filling:Blue special liquid
- Range:0...+220 °F



