ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 67 C, +95...+155 °C, 0,2 °C, 379 mm, Blue special liquid, Total, 7,0 - 7,5 mm
Catalog # AMARA300940-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA300730-CB^WC_TDS_EN
Datasheet
Specifications
- Ø:7,0 - 7,5 mm
- Immersion depth:Total
- Description:ASTM precision thermometer, ASTM 67 C
- Length:379 mm
- Seq:50
- Division:0,2 °C
- Filling:Blue special liquid
- Range:+95...+155 °C



