Order Entry
Export
Orders LinkContactUsLinkComponent
 

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 62 C, −32...+2 °C, 0,1 °C, 379 mm, Blue special liquid, Total, 7,0 - 7,5 mm
Catalog # AMARA300840-CB/WC
Supplier:   Amarell
ASTM® Precision Thermometers
Catalog # AMARA300840-CB/WC
Supplier:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 62 C, −32...+2 °C, 0,1 °C, 379 mm, Blue special liquid, Total, 7,0 - 7,5 mm

Price
341,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

 : Compliant with ASTM.

Specifications
  • Ø:
    7,0 - 7,5 mm
  • Immersion depth:
    Total
  • Description:
    ASTM precision thermometer, ASTM 62 C
  • Length:
    379 mm
  • Seq:
    45
  • Division:
    0,1 °C
  • Filling:
    Blue special liquid
  • Range:
    −32...+2 °C