ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 61 C, +32...+127 °C, 0,2 °C, 380 mm, Blue special liquid, 79 mm, 6,0 - 7,0 mm
AMARA300820-CB/WC
: Amarell
Jump to:
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:79 mm
- Description:ASTM precision thermometer, ASTM 61 C
- Length:380 mm
- Seq:44
- Division:0,2 °C
- Filling:Blue special liquid
- Range:+32...+127 °C



