ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 57 C, −20...+50 °C, 0,5 °C, 287 mm, Blue special liquid, Total, 6,0 - 7,0 mm
Catalog # AMARA300770-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:Total
- Description:ASTM precision thermometer, ASTM 57 C
- Length:287 mm
- Seq:42
- Division:0,5 °C
- Filling:Blue special liquid
- Range:−20...+50 °C



