Order Entry
Export
Orders LinkContactUsLinkComponent
 

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 42 C, +95...+255 °C, 0,5 °C, 395 mm, Gallium, 100 mm, 7,0 - 7,5 mm
Catalog # AMARA300620-GA/WC
Supplier:   Amarell
ASTM® Precision Thermometers
Catalog # AMARA300620-GA/WC
Supplier:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 42 C, +95...+255 °C, 0,5 °C, 395 mm, Gallium, 100 mm, 7,0 - 7,5 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

 : Compliant with ASTM.

Specifications
  • Ø:
    7,0 - 7,5 mm
  • Immersion depth:
    100 mm
  • Description:
    ASTM precision thermometer, ASTM 42 C
  • Length:
    395 mm
  • Seq:
    36
  • Division:
    0,5 °C
  • Filling:
    Gallium
  • Range:
    +95...+255 °C