Order Entry
Export
Orders LinkContactUsLinkComponent
 

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 37 C, −2...+52 °C, 0,2 °C, 395 mm, Blue special liquid, 100 mm, 6,0 - 7,0 mm
  AMARA300570-CB/WC
 :   Amarell
ASTM® Precision Thermometers
  AMARA300570-CB/WC
 :  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 37 C, −2...+52 °C, 0,2 °C, 395 mm, Blue special liquid, 100 mm, 6,0 - 7,0 mm

 
251,00 €
   
1 * 1 items
 

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

 : Compliant with ASTM.

 
  • Ø:
    6,0 - 7,0 mm
  • Immersion depth:
    100 mm
  • Description:
    ASTM precision thermometer, ASTM 37 C
  • Length:
    395 mm
  • Seq:
    31
  • Division:
    0,2 °C
  • Filling:
    Blue special liquid
  • Range:
    −2...+52 °C