ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 33 C, −38...+42 °C, 0,2 °C, 420 mm, Blue special liquid, 50 mm, 6,0 - 7,0 mm
Catalog # AMARA300500-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA300730-CB^WC_TDS_EN
Datasheet
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:50 mm
- Description:ASTM precision thermometer, ASTM 33 C
- Length:420 mm
- Seq:27
- Division:0,2 °C
- Filling:Blue special liquid
- Range:−38...+42 °C



