ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 25 C, +95...+105 °C, 0,2 °C, 212 mm, Blue special liquid, 90 mm, 6,0 - 7,0 mm
Catalog # AMARA300440-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:90 mm
- Description:ASTM precision thermometer, ASTM 25 C
- Length:212 mm
- Seq:25
- Division:0,2 °C
- Filling:Blue special liquid
- Range:+95...+105 °C



