Order Entry
Export
Orders LinkContactUsLinkComponent
 

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 12 C, −20...+102 °C, 0,2 °C, 420 mm, Red special liquid, Total, 6,0 - 7,0 mm
Catalog # AMARA300210-FL/WC
Supplier:   Amarell
ASTM® Precision Thermometers
Catalog # AMARA300210-FL/WC
Supplier:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 12 C, −20...+102 °C, 0,2 °C, 420 mm, Red special liquid, Total, 6,0 - 7,0 mm

Price
344,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

Certifications: Compliant with ASTM.

Documents

Specifications
  • Ø:
    6,0 - 7,0 mm
  • Immersion depth:
    Total
  • Description:
    ASTM precision thermometer, ASTM 12 C
  • Length:
    420 mm
  • Seq:
    15
  • Division:
    0,2 °C
  • Filling:
    Red special liquid
  • Range:
    −20...+102 °C