ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 12 C, −20...+102 °C, 0,2 °C, 420 mm, Blue special liquid, Total, 6,0 - 7,0 mm
AMARA300210-CB/WC
: Amarell
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
- Ø:6,0 - 7,0 mm
- Immersion depth:Total
- Description:ASTM precision thermometer, ASTM 12 C
- Length:420 mm
- Seq:14
- Division:0,2 °C
- Filling:Blue special liquid
- Range:−20...+102 °C



