Order Entry
Export
Orders LinkContactUsLinkComponent
Boiler hydrometers

Boiler hydrometers

Boiler hydrometer, 0,5 - 0 - 0,5, 0,01 %, 20 °C, 308 mm
Catalog # AMARH841668-FL
Supplier:   Amarell
Boiler hydrometers
Catalog # AMARH841668-FL
Supplier:  Amarell
Boiler hydrometers

Boiler hydrometer, 0,5 - 0 - 0,5, 0,01 %, 20 °C, 308 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Hydrometers with thermometer for boiler feed water according to Doctor Ammer.

  • Shot weighted body
  • Paper scale with well visible print
  • Bottom pointed end
Specifications
  • Description:
    Boiler hydrometer
  • Length:
    308 mm
  • Seq:
    03
  • Calibration temperature:
    20 °C
  • Division:
    0,01 %
  • Range:
    0,5 - 0 - 0,5