ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 9 C, −5...+110 °C, 0,5 °C, 290 mm, Blue special liquid, 57 mm, 6,0 - 7,0 mm
AMARA300150-CB/WC
: Amarell
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
- Ø:6,0 - 7,0 mm
- Immersion depth:57 mm
- Description:ASTM precision thermometer, ASTM 9 C
- Length:290 mm
- Seq:10
- Division:0,5 °C
- Filling:Blue special liquid
- Range:−5...+110 °C



