Order Entry
Export
Orders LinkContactUsLinkComponent
 

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 6 C, −80...+20 °C, 1,0 °C, 230 mm, Toluene, 76 mm, 6,0 - 7,0 mm
Catalog # AMARA300090-TOL/WC
Supplier:   Amarell
ASTM® Precision Thermometers
Catalog # AMARA300090-TOL/WC
Supplier:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 6 C, −80...+20 °C, 1,0 °C, 230 mm, Toluene, 76 mm, 6,0 - 7,0 mm

Price
221,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

 : Compliant with ASTM.

Specifications
  • Ø:
    6,0 - 7,0 mm
  • Immersion depth:
    76 mm
  • Description:
    ASTM precision thermometer, ASTM 6 C
  • Length:
    230 mm
  • Seq:
    07
  • Division:
    1,0 °C
  • Filling:
    Toluene
  • Range:
    −80...+20 °C