ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 5 C, −38...+50 °C, 1,0 °C, 230 mm, Blue special liquid, 108 mm, 6,0 - 7,0 mm
Catalog # AMARA300070-CB/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:108 mm
- Description:ASTM precision thermometer, ASTM 5 C
- Length:230 mm
- Seq:05
- Division:1,0 °C
- Filling:Blue special liquid
- Range:−38...+50 °C



