ASTM® Precision Thermometers
ASTM precision thermometer, ASTM 3 C, −5...+400 °C, 1,0 °C, 415 mm, Gallium, 76 mm, 6,0 - 7,0 mm
Catalog # AMARA300050-GA/WC
Supplier: Amarell
Jump to:
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA300730-CB^WC_TDS_EN
Datasheet
Specifications
- Ø:6,0 - 7,0 mm
- Immersion depth:76 mm
- Description:ASTM precision thermometer, ASTM 3 C
- Length:415 mm
- Seq:04
- Division:1,0 °C
- Filling:Gallium
- Range:−5...+400 °C



