Order Entry
Export
Orders LinkContactUsLinkComponent
 

ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 2 C, −5...+300 °C, 1,0 °C, 390 mm, Gallium, 76 mm, 6,0 - 7,0 mm
Catalog # AMARA300030-GA/WC
Supplier:   Amarell
ASTM® Precision Thermometers
Catalog # AMARA300030-GA/WC
Supplier:  Amarell
ASTM® Precision Thermometers

ASTM precision thermometer, ASTM 2 C, −5...+300 °C, 1,0 °C, 390 mm, Gallium, 76 mm, 6,0 - 7,0 mm

Price
337,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These models are suitable for government testing or official calibration.

  • Solid stem thermometer
  • White backed

Certifications: Compliant with ASTM.

Documents

Specifications
  • Ø:
    6,0 - 7,0 mm
  • Immersion depth:
    76 mm
  • Description:
    ASTM precision thermometer, ASTM 2 C
  • Length:
    390 mm
  • Seq:
    03
  • Division:
    1,0 °C
  • Filling:
    Gallium
  • Range:
    −5...+300 °C