Order Entry
Export
Orders LinkContactUsLinkComponent
Probes for testo 440

Probes for testo 440

Hot wire probe head incl. temperature and humidity sensor, 235× 12×12 mm, diameter probe head: 9 mm, −20...+70 °C
V: 0 - 50 m/s
RH: 5 - 95%
P: 700 - 1100 hPa, T: ±0,5 °C (0...+70 °C); ±0,8 °C (–20...0 °C)
RH: ±3% (10 - 35%); ±2% (35 - 65%); ±3% (65 - 90%); ±5%
P: ±3,0 hPa
V: ±(0,03 m/s +4% of mv) (0 - 20 m/s); ±(0,5 m/s +5% of mv) (20,01 - 30 m/s), T: 0,1 °C
P: 0,1 hPa
V: 0,01 m/s
RH: 0,1
Catalog # TEST0635.1570
Supplier:   Testo
Probes for testo 440
Catalog # TEST0635.1570
Supplier:  Testo
Probes for testo 440
Probes for testo 440

Hot wire probe head incl. temperature and humidity sensor, 235× 12×12 mm, diameter probe head: 9 mm, −20...+70 °C
V: 0 - 50 m/s
RH: 5 - 95%
P: 700 - 1100 hPa, T: ±0,5 °C (0...+70 °C); ±0,8 °C (–20...0 °C)
RH: ±3% (10 - 35%); ±2% (35 - 65%); ±3% (65 - 90%); ±5%
P: ±3,0 hPa
V: ±(0,03 m/s +4% of mv) (0 - 20 m/s); ±(0,5 m/s +5% of mv) (20,01 - 30 m/s), T: 0,1 °C
P: 0,1 hPa
V: 0,01 m/s
RH: 0,1

Price
585,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.

Specifications
  • Range:
    −20...+70 °C
    V: 0 - 50 m/s
    RH: 5 - 95%
    P: 700 - 1100 hPa
  • Resolution:
    T: 0,1 °C
    P: 0,1 hPa
    V: 0,01 m/s
    RH: 0,1
  • Description:
    Hot wire probe head incl. temperature and humidity sensor, 235× 12×12 mm, diameter probe head: 9 mm
  • Seq:
    16
  • Accuracy:
    T: ±0,5 °C (0...+70 °C); ±0,8 °C (–20...0 °C)
    RH: ±3% (10 - 35%); ±2% (35 - 65%); ±3% (65 - 90%); ±5%
    P: ±3,0 hPa
    V: ±(0,03 m/s +4% of mv) (0 - 20 m/s); ±(0,5 m/s +5% of mv) (20,01 - 30 m/s)