Probes for testo 440
Turbulence probe
400×90×90 mm
Diameter probe head (protective case): 90 mm
Fixed cable: 1,4 m
Weight: 250 g, 0...+50 °C
Pressure: 700 - 1100 hPa
Velocity:0 - 5 m/s, T: ±0,5 °C
Pressure: ±3,0 hPa
Velocity: ±(0,03 m/s + 4% of mv), T: 0,1 °C
Pressure: 0,1 hPa
Velocity: 0,01 m/s
400×90×90 mm
Diameter probe head (protective case): 90 mm
Fixed cable: 1,4 m
Weight: 250 g, 0...+50 °C
Pressure: 700 - 1100 hPa
Velocity:0 - 5 m/s, T: ±0,5 °C
Pressure: ±3,0 hPa
Velocity: ±(0,03 m/s + 4% of mv), T: 0,1 °C
Pressure: 0,1 hPa
Velocity: 0,01 m/s
Catalog # TEST0628.0152
Supplier: Testo
Jump to:
Product Details & Documents
Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.
Specifications
- Range:0...+50 °C
Pressure: 700 - 1100 hPa
Velocity:0 - 5 m/s - Resolution:T: 0,1 °C
Pressure: 0,1 hPa
Velocity: 0,01 m/s - Description:Turbulence probe
400×90×90 mm
Diameter probe head (protective case): 90 mm
Fixed cable: 1,4 m
Weight: 250 g - Seq:26
- Accuracy:T: ±0,5 °C
Pressure: ±3,0 hPa
Velocity: ±(0,03 m/s + 4% of mv)



