Order Entry
Export
Orders LinkContactUsLinkComponent
Probes for testo 440

Probes for testo 440

CO₂ probe head with Bluetooth, 95×50×40 mm, diameter probe head: 30 mm, 0 - 500 ppm, CO₂: ±3 ppm (0 - 30 ppm); ±5 ppm (30,1 - 100 ppm); ±10% of mv (100,1 - 500 ppm), 0,1 ppm
Catalog # TEST0632.1271
Supplier:   Testo
Probes for testo 440
Catalog # TEST0632.1271
Supplier:  Testo
Probes for testo 440
Probes for testo 440

CO₂ probe head with Bluetooth, 95×50×40 mm, diameter probe head: 30 mm, 0 - 500 ppm, CO₂: ±3 ppm (0 - 30 ppm); ±5 ppm (30,1 - 100 ppm); ±10% of mv (100,1 - 500 ppm), 0,1 ppm

Price
415,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.

Specifications
  • Range:
    0 - 500 ppm
  • Resolution:
    0,1 ppm
  • Description:
    CO₂ probe head with Bluetooth, 95×50×40 mm, diameter probe head: 30 mm
  • Accuracy:
    CO₂: ±3 ppm (0 - 30 ppm); ±5 ppm (30,1 - 100 ppm); ±10% of mv (100,1 - 500 ppm)