Order Entry
Export
Orders LinkContactUsLinkComponent
Probes for testo 440

Probes for testo 440

CO₂ probe with Bluetooth, incl. temperature and humidity sensor, 290× 50×40 mm, diameter probe head (tip): 21 mm, 0...+50 °C
RH: 5 - 95%
CO₂: 0 - 10000 ppm, T: ±0,5 °C
RH: ±3% RH (10 - 35% RH); ±2% RH (35 - 65% RH); ±3% RH (65 - 90% RH); ±5% RH (remaining range)
Ambient CO₂: ±(50 ppm +3% of mv); ±(100 ppm +5% of mv), T: 0,1 °C
RH: 0,1 %
CO₂: 1 ppm
Catalog # 620-2658
Supplier:   Testo
Probes for testo 440
Catalog # 620-2658
Supplier:  Testo
Probes for testo 440
Probes for testo 440

CO₂ probe with Bluetooth, incl. temperature and humidity sensor, 290× 50×40 mm, diameter probe head (tip): 21 mm, 0...+50 °C
RH: 5 - 95%
CO₂: 0 - 10000 ppm, T: ±0,5 °C
RH: ±3% RH (10 - 35% RH); ±2% RH (35 - 65% RH); ±3% RH (65 - 90% RH); ±5% RH (remaining range)
Ambient CO₂: ±(50 ppm +3% of mv); ±(100 ppm +5% of mv), T: 0,1 °C
RH: 0,1 %
CO₂: 1 ppm

Price
562,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.

Specifications
  • Range:
    0...+50 °C
    RH: 5 - 95%
    CO₂: 0 - 10000 ppm
  • Resolution:
    T: 0,1 °C
    RH: 0,1 %
    CO₂: 1 ppm
  • Description:
    CO₂ probe with Bluetooth, incl. temperature and humidity sensor, 290× 50×40 mm, diameter probe head (tip): 21 mm
  • Seq:
    08
  • Accuracy:
    T: ±0,5 °C
    RH: ±3% RH (10 - 35% RH); ±2% RH (35 - 65% RH); ±3% RH (65 - 90% RH); ±5% RH (remaining range)
    Ambient CO₂: ±(50 ppm +3% of mv); ±(100 ppm +5% of mv)