Probes for testo 440
High-precision probe for temperature and humidity, 295×50× 40 mm, diameter probe head: 12 mm, fixed cable: 1,4 m, −20...+70 °C
RH: 0 - 100 %, T: ±0,3 °C (+15...+30 °C); ±0,5 °C (remaining range)
RH: ±(0,6% +0,7% of mv) (0 - 90%); ±(1,0% +0,7% of mv) (90 - 100%); ±0,03% RH/K (k=1), T: 0,1 °C
RH: 0,01 %
RH: 0 - 100 %, T: ±0,3 °C (+15...+30 °C); ±0,5 °C (remaining range)
RH: ±(0,6% +0,7% of mv) (0 - 90%); ±(1,0% +0,7% of mv) (90 - 100%); ±0,03% RH/K (k=1), T: 0,1 °C
RH: 0,01 %
Catalog # TEST0636.9772
Supplier: Testo
Jump to:
Product Details & Documents
Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.
Specifications
- Range:−20...+70 °C
RH: 0 - 100 % - Resolution:T: 0,1 °C
RH: 0,01 % - Description:High-precision probe for temperature and humidity, 295×50× 40 mm, diameter probe head: 12 mm, fixed cable: 1,4 m
- Seq:11
- Accuracy:T: ±0,3 °C (+15...+30 °C); ±0,5 °C (remaining range)
RH: ±(0,6% +0,7% of mv) (0 - 90%); ±(1,0% +0,7% of mv) (90 - 100%); ±0,03% RH/K (k=1)



