Probes for testo 440
High-precision probe for temperature and humidity with Bluetooth, 295×50×40 mm, diameter probe head: 12 mm, −20...+70 °C
RH: 0 - 100 %, T: ±0,3 °C (+15...+30 °C); ±0,5 °C (remaining range)
RH: ±(0,6% +0,7% of mv) (0 - 90%); ±(1,0% +0,7% of mv) (90 - 100%); ±0,03% RH/K (k=1), T: 0,1 °C
RH: 0,01 %
RH: 0 - 100 %, T: ±0,3 °C (+15...+30 °C); ±0,5 °C (remaining range)
RH: ±(0,6% +0,7% of mv) (0 - 90%); ±(1,0% +0,7% of mv) (90 - 100%); ±0,03% RH/K (k=1), T: 0,1 °C
RH: 0,01 %
Catalog # 620-2662
Supplier: Testo
Jump to:
Product Details & Documents
Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.
Documents
Specifications
- Range:−20...+70 °C
RH: 0 - 100 % - Resolution:T: 0,1 °C
RH: 0,01 % - Description:High-precision probe for temperature and humidity with Bluetooth, 295×50×40 mm, diameter probe head: 12 mm
- Seq:10
- Accuracy:T: ±0,3 °C (+15...+30 °C); ±0,5 °C (remaining range)
RH: ±(0,6% +0,7% of mv) (0 - 90%); ±(1,0% +0,7% of mv) (90 - 100%); ±0,03% RH/K (k=1)



