Order Entry
Export
Orders LinkContactUsLinkComponent
 

Probes for testo 440

Vane probe with Bluetoot , incl. temperature sensor, 790 x 50 mm x 40 mm, diameter probe head: 16 mm, −10...+70 °C
V: 0,6 - 50 m/s, T: ±1,8 °C
V: ±(0,2 m/s +1% of mv) (0,3 - 40 m/s); ±(0,2 m/s - 2% of mv) (40,01 - 50 m/s), T: 0,1 °C
V: 0,01 m/s
Catalog # TEST0635.9571
Supplier:   Testo
Probes for testo 440
Catalog # TEST0635.9571
Supplier:  Testo
Probes for testo 440
Probes for testo 440

Vane probe with Bluetoot , incl. temperature sensor, 790 x 50 mm x 40 mm, diameter probe head: 16 mm, −10...+70 °C
V: 0,6 - 50 m/s, T: ±1,8 °C
V: ±(0,2 m/s +1% of mv) (0,3 - 40 m/s); ±(0,2 m/s - 2% of mv) (40,01 - 50 m/s), T: 0,1 °C
V: 0,01 m/s

Price
863,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.

Specifications
  • Range:
    −10...+70 °C
    V: 0,6 - 50 m/s
  • Resolution:
    T: 0,1 °C
    V: 0,01 m/s
  • Description:
    Vane probe with Bluetoot , incl. temperature sensor, 790 x 50 mm x 40 mm, diameter probe head: 16 mm
  • Seq:
    30
  • Accuracy:
    T: ±1,8 °C
    V: ±(0,2 m/s +1% of mv) (0,3 - 40 m/s); ±(0,2 m/s - 2% of mv) (40,01 - 50 m/s)