Order Entry
Export
Orders LinkContactUsLinkComponent
 

Probes for testo 440

Robust air probe, with NTC temperature sensor
Dimension sensor tube: 115 mm, Ø 5 mm
Dimension sensor tip: 50 mm, Ø 4,0 mm
cable 1,3 m
Weight: 100 g, −50…+125 °C, T: ±0,2 °C (–25...+80 °C); ±0,4 °C (remaining range)
Catalog # TEST0615.1712
Supplier:   Testo
Probes for testo 440
Catalog # TEST0615.1712
Supplier:  Testo
Probes for testo 440
Probes for testo 440

Robust air probe, with NTC temperature sensor
Dimension sensor tube: 115 mm, Ø 5 mm
Dimension sensor tip: 50 mm, Ø 4,0 mm
cable 1,3 m
Weight: 100 g, −50…+125 °C, T: ±0,2 °C (–25...+80 °C); ±0,4 °C (remaining range)

Price
83,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.

Specifications
  • Range:
    −50…+125 °C
  • Description:
    Robust air probe, with NTC temperature sensor
    Dimension sensor tube: 115 mm, Ø 5 mm
    Dimension sensor tip: 50 mm, Ø 4,0 mm
    cable 1,3 m
    Weight: 100 g
  • Seq:
    21
  • Accuracy:
    T: ±0,2 °C (–25...+80 °C); ±0,4 °C (remaining range)