Order Entry
Export
Orders LinkContactUsLinkComponent
 

Probes for testo 440

Clamp probe with NTC temperature sensor, for measurements on pipes
Maximum pipe size: Ø 6-35 mm
Cable 1,4 m
Weight: 76 g, −40…+125 °C, T: ±1 °C (–20...+85 °C)
Catalog # TEST0615.5505
Supplier:   Testo
Probes for testo 440
Catalog # TEST0615.5505
Supplier:  Testo
Probes for testo 440
Probes for testo 440

Clamp probe with NTC temperature sensor, for measurements on pipes
Maximum pipe size: Ø 6-35 mm
Cable 1,4 m
Weight: 76 g, −40…+125 °C, T: ±1 °C (–20...+85 °C)

Price
56,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.

Specifications
  • Range:
    −40…+125 °C
  • Description:
    Clamp probe with NTC temperature sensor, for measurements on pipes
    Maximum pipe size: Ø 6-35 mm
    Cable 1,4 m
    Weight: 76 g
  • Seq:
    02
  • Accuracy:
    T: ±1 °C (–20...+85 °C)